Leviton 2810 V 0 MAX® Black Valox Flush Mount Single Locking Receptacle, Industrial Grade | Graybar Store
Leviton - V 0 MAX® Black Valox Flush Mount Single Locking Receptacle, Industrial Grade - 2810
+ / - Hover over image to Zoom
Other Views

    V 0 MAX® Black Valox Flush Mount Single Locking Receptacle, Industrial Grade

    Manufacturer: Leviton
    Manufacturer #: 2810
    SKU: 92116805
    $61.15
    Checking Pricing
         
    NEMA Rating:NEMA L21-30R
    Amperage:30A
    Voltage Rating:120/208V
    Receptacle Configuration:4-Pole, 5-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2810
    • Amperage 30A
    • Grade Industrial
    • Materials Valox
    • NEMA Rating NEMA L21-30R
    • Receptacle Configuration 4-Pole, 5-Wire
    • Series V 0 MAX
    • Voltage Rating 120/208V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    V 0 Max® black Valox 30A 120/208V 3 phase 4P5W NEMA L21 30R flush mount single locking receptacle.
    Leviton's Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.