Burndy 1PLD6004 UV Rated UNITAP | Graybar Store
Burndy - UV Rated UNITAP - 1PLD6004
+ / - Hover over image to Zoom
Other Views

    UV Rated UNITAP

    Manufacturer: Burndy
    Manufacturer #: 1PLD6004
    SKU: 25087217
    $105.40
    Checking Pricing
         
    Wire Size:4 AWG to 600 kcmil
    Use With:Aluminum Conductors; Copper Conductors
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # 1PLD6004
    • No. of Ports 4
    • Wire Size 4 AWG to 600 kcmil
    • Use With Aluminum Conductors; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNITAP™ UV Rated UNITAP, Aluminum, Wire Size: 4 AWG to 600 kcmil, Plastisol, No. of Ports: 4