Berk-Tek 6ANP4P24-WH-R-BER-PV-FH LANmark-XTP™ Small Diameter Cat 6a 10G Riser 4-Pair UTP Cable | Graybar Store
Berk-Tek - LANmark-XTP™ Small Diameter Cat 6a 10G Riser 4-Pair UTP Cable - 6ANP4P24-WH-R-BER-PV-FH
+ / - Hover over image to Zoom
Other Views

    LANmark-XTP™ Small Diameter Cat 6a 10G Riser 4-Pair UTP Cable

    Manufacturer: Berk-Tek
    Manufacturer #: 6ANP4P24-WH-R-BER-PV-FH
    SKU: 25637488
    $607.35
    Checking Pricing
         
    Color:White
    Cable Type:UTP
    Packaging:1000 ft Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6ANP4P24-WH-R-BER-PV-FH
    • Cable Type UTP
    • Color White
    • Category Cat 6a
    • Type Indoor
    • Flammability Rating Riser
    • Jacket Material Polymer Alloy
    • Packaging 1000 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Berk-Tek® UTP Riser Cable, White, Packaging: 1000 ft Reel, Polymer Alloy