Berk-Tek 11072302 UTP Riser Cable Cat 6 | Graybar Store
Berk-Tek - UTP Riser Cable Cat 6 - 11072302
+ / - Hover over image to Zoom
Other Views

    UTP Riser Cable Cat 6

    Manufacturer: Berk-Tek
    Manufacturer #: 11072302
    SKU: 25633096
    $0.24
    Checking Pricing
         
    Color:Violet
    Cable Type:UTP
    Packaging:1000 ft Reel in a Box
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 11072302
    • Cable Type UTP
    • Color Violet
    • No. of Pairs 4
    • Packaging 1000 ft Reel in a Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Berk-Tek® UTP Riser Cable, Violet, Packaging: 1000 ft Reel in a Box, No. of Pairs: 4, PVC