Berk-Tek 6NP4P24-GY-P-1.5K-BER-PV-NS LANmark-6™ Non-Plenum 4-Pair UTP Cable | Graybar Store
Berk-Tek - LANmark-6™ Non-Plenum 4-Pair UTP Cable - 6NP4P24-GY-P-1.5K-BER-PV-NS
+ / - Hover over image to Zoom
Other Views

    LANmark-6™ Non-Plenum 4-Pair UTP Cable

    Manufacturer: Berk-Tek
    Manufacturer #: 6NP4P24-GY-P-1.5K-BER-PV-NS
    SKU: 25480515
    $356.19
    Checking Pricing
         
    Color:Dark Grey
    No. of Pairs:4
    Packaging:1000 ft Reel in a Box
    Cable Type:UTP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6NP4P24-GY-P-1.5K-BER-PV-NS
    • Cable Type UTP
    • Color Dark Grey
    • Category Cat 6
    • Type Indoor
    • Flammability Rating NFPA 70; Riser CMR
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Reel in a Box
    • Country of Origin US - USA
    Product Overview:
    Berk-Tek® UTP Riser Cable, Dark Grey, Packaging: 1000 ft Reel in a Box, No. of Pairs: 4, PVC
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility