Leviton 5EUJK-RC5 Atlas-X1™ Cat 5e Shielded QuickPort® Connector | Graybar Store
Leviton - Atlas-X1™ Cat 5e Shielded QuickPort® Connector - 5EUJK-RC5
+ / - Hover over image to Zoom
Other Views

    Atlas-X1™ Cat 5e Shielded QuickPort® Connector

    Manufacturer: Leviton
    Manufacturer #: 5EUJK-RC5
    SKU: 25698825
    $7.61
    Checking Pricing
         
    Color:Crimson
    Plating Material:Copper-Based Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5EUJK-RC5
    • Color Crimson
    • Category Cat 5e
    • Termination Style IDC
    • Plating Material Copper-Based Alloy
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Atlas-X1™ UTP QuickPort® Connector, Crimson, Cat 5e, Termination Style: IDC, Wiring Configuration: T568A; T568B