Leviton 61UJK-RO6 Atlas-X1™ Cat 6 Component-Rated QuickPort® Connector | Graybar Store
Leviton - Atlas-X1™ Cat 6 Component-Rated QuickPort® Connector - 61UJK-RO6
+ / - Hover over image to Zoom
Other Views

    Atlas-X1™ Cat 6 Component-Rated QuickPort® Connector

    Manufacturer: Leviton
    Manufacturer #: 61UJK-RO6
    SKU: 25698375
    $11.53
    Checking Pricing
         
    Color:Orange
    Plating Material:Copper-Based Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 61UJK-RO6
    • Color Orange
    • Category Cat 6
    • Termination Style IDC
    • Plating Material Copper-Based Alloy
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Atlas-X1™ UTP QuickPort® Connector, Orange, Cat 6, Termination Style: IDC, Wiring Configuration: T568A; T568B