Berk-Tek 6AP4P24-YL-R-BER-AP-FH LANmark-XTP™ Small Diameter Cat 6a 10G Plenum 4-Pair UTP Cable | Graybar Store
Berk-Tek - LANmark-XTP™ Small Diameter Cat 6a 10G Plenum 4-Pair UTP Cable - 6AP4P24-YL-R-BER-AP-FH
+ / - Hover over image to Zoom
Other Views

    LANmark-XTP™ Small Diameter Cat 6a 10G Plenum 4-Pair UTP Cable

    Manufacturer: Berk-Tek
    Manufacturer #: 6AP4P24-YL-R-BER-AP-FH
    SKU: 25728154
    $1,163.12
    Checking Pricing
         
    Color:Yellow
    No. of Pairs:4
    Cable Type:UTP
    Packaging:1000 ft Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6AP4P24-YL-R-BER-AP-FH
    • Cable Type UTP
    • Color Yellow
    • Category Cat 6a
    • Type Indoor
    • Flammability Rating NFPA 70; Plenum CMP; UL Listed
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Reel
    • Country of Origin US - USA
    Product Overview:
    Berk-Tek® UTP Plenum Cable, Yellow, Packaging: 1000 ft Reel, No. of Pairs: 4, Polymer Alloy