Berk-Tek 11091284-3K UTP Plenum Cable Cat 6 | Graybar Store
Berk-Tek - UTP Plenum Cable Cat 6 - 11091284-3K
+ / - Hover over image to Zoom
Other Views

    UTP Plenum Cable Cat 6

    Manufacturer: Berk-Tek
    Manufacturer #: 11091284-3K
    SKU: 25703864
    $0.46
    Checking Pricing
         
    Color:Dark Grey
    Cable Type:UTP
    Packaging:1000 ft Reel
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 11091284-3K
    • Cable Type UTP
    • Color Dark Grey
    • No. of Pairs 4
    • Packaging 1000 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Berk-Tek® UTP Plenum Cable, Dark Grey, Packaging: 1000 ft Reel, No. of Pairs: 4, PVC