Panduit UTP28X10 TX6A-28™UTP Patch Cords Cat 6a, 10 ft, White | Graybar Store
Panduit - TX6A-28™UTP Patch Cords Cat 6a, 10 ft, White - UTP28X10
+ / - Hover over image to Zoom
Other Views

    TX6A-28™UTP Patch Cords Cat 6a, 10 ft, White

    Manufacturer: Panduit
    Manufacturer #: UTP28X10
    SKU: 25704180
    $14.48
    Checking Pricing
         
    Packaging:1 Each
    Color:White
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28X10
    • Color White
    • Length 10 ft.
    Product Overview:
    TX6A-28™ UTP Patch Cords, Length: 10 ft, RJ45, White, Category: Cat 6a, Wiring Configuration: T568B