Panduit UTP28X5BU TX6A-28™UTP Patch Cords Cat 6a, 5 ft, Blue | Graybar Store
Panduit - TX6A-28™UTP Patch Cords Cat 6a, 5 ft, Blue - UTP28X5BU
+ / - Hover over image to Zoom
Other Views

    TX6A-28™UTP Patch Cords Cat 6a, 5 ft, Blue

    Manufacturer: Panduit
    Manufacturer #: UTP28X5BU
    SKU: 25704174
    $12.09
    Checking Pricing
         
    Packaging:1 Each
    Color:Blue
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28X5BU
    • Color Blue
    • Length 5 ft.
    Product Overview:
    TX6A-28™ UTP Patch Cords, Length: 5 ft, RJ45, Blue, Category: Cat 6a, Wiring Configuration: T568B