Panduit UTP28SP9GY UTP Patch Cords Cat 6 | Graybar Store
Panduit - UTP Patch Cords Cat 6 - UTP28SP9GY
+ / - Hover over image to Zoom
Other Views

    UTP Patch Cords Cat 6

    Manufacturer: Panduit
    Manufacturer #: UTP28SP9GY
    SKU: 25690263
    $9.45
    Checking Pricing
         
    Color:Grey
    Packaging:1 Each
    Length:9 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28SP9GY
    • Color Grey
    • Category Cat 6
    • Length 9 ft.
    Product Overview:
    TX6-28™ UTP Patch Cords, Length: 9 ft, RJ45, Grey, Category: Cat 6, Wiring Configuration: T568B