Panduit UTP6ASD12M UTP Patch Cords Cat 6a | Graybar Store
Panduit - UTP Patch Cords Cat 6a - UTP6ASD12M
+ / - Hover over image to Zoom
Other Views

    UTP Patch Cords Cat 6a

    Manufacturer: Panduit
    Manufacturer #: UTP6ASD12M
    SKU: 25603888
    $27.52
    Checking Pricing
         
    Color:White
    Packaging:1 Each
    Length:12 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP6ASD12M
    • Color White
    • Category Cat 6a
    • Length 12 ft.
    Product Overview:
    TX6A-SD™ 10Gig™ UTP Patch Cords, Length: 12 ft, RJ45, White, Category: Cat 6a