Panduit UTP28SP12BU UTP Patch Cords Cat 6 | Graybar Store
Panduit - UTP Patch Cords Cat 6 - UTP28SP12BU
+ / - Hover over image to Zoom
Other Views

    UTP Patch Cords Cat 6

    Manufacturer: Panduit
    Manufacturer #: UTP28SP12BU
    SKU: 25456958
    $10.39
    Checking Pricing
         
    Color:Blue
    Packaging:1 Each
    Length:12 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28SP12BU
    • Color Blue
    • Category Cat 6
    • Length 12 ft.
    Product Overview:
    TX6-28™ UTP Patch Cords, Length: 12 ft, RJ45, Blue, Category: Cat 6, Wiring Configuration: T568B