Panduit UTP28SP8GR UTP Patch Cords Cat 6 | Graybar Store
Panduit - UTP Patch Cords Cat 6 - UTP28SP8GR
+ / - Hover over image to Zoom
Other Views

    UTP Patch Cords Cat 6

    Manufacturer: Panduit
    Manufacturer #: UTP28SP8GR
    SKU: 25456955
    $9.13
    Checking Pricing
         
    Color:Green
    Packaging:1 Each
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28SP8GR
    • Color Green
    • Category Cat 6
    • Length 8 ft.
    Product Overview:
    TX6-28™ UTP Patch Cords, Length: 8 ft, RJ45, Green, Category: Cat 6, Wiring Configuration: T568B