Panduit UTP6ASD4YL UTP Patch Cords Cat 6a | Graybar Store
Panduit - UTP Patch Cords Cat 6a - UTP6ASD4YL
+ / - Hover over image to Zoom
Other Views

    UTP Patch Cords Cat 6a

    Manufacturer: Panduit
    Manufacturer #: UTP6ASD4YL
    SKU: 25389525
    $11.56
    Checking Pricing
         
    Color:Yellow
    Packaging:1 Each
    Length:4 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP6ASD4YL
    • Color Yellow
    • Category Cat 6a
    • Length 4 ft.
    Product Overview:
    TX6A-SD™ 10Gig™ UTP Patch Cords, Length: 4 ft, RJ45, Yellow, Category: Cat 6a, Wiring Configuration: TIA 568-C.2 Cat 6a