Panduit UTP6ASD10 UTP Patch Cords Cat 6a | Graybar Store
Panduit - UTP Patch Cords Cat 6a - UTP6ASD10
+ / - Hover over image to Zoom
Other Views

    UTP Patch Cords Cat 6a

    Manufacturer: Panduit
    Manufacturer #: UTP6ASD10
    SKU: 25320045
    $14.48
    Checking Pricing
         
    Color:White
    Packaging:1 Each
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP6ASD10
    • Color White
    • Category Cat 6a
    • Length 10 ft.
    Product Overview:
    TX6A-SD™ 10Gig™ UTP Patch Cords, Length: 10 ft, RJ45, White, Category: Cat 6a, Wiring Configuration: TIA 568-C.2 Cat 6a