Panduit UTPCH14ORY UTP Patch Cords Cat 5e | Graybar Store
Panduit - UTP Patch Cords Cat 5e - UTPCH14ORY
+ / - Hover over image to Zoom
Other Views

    UTP Patch Cords Cat 5e

    Manufacturer: Panduit
    Manufacturer #: UTPCH14ORY
    SKU: 25096734
    $6.53
    Checking Pricing
         
    Color:Orange
    Packaging:1 Each
    Length:14 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPCH14ORY
    • Color Orange
    • Category Cat 5e
    • Length 14 ft.
    Product Overview:
    TX5e™ UTP Patch Cords, Length: 14 ft, RJ45, Orange, Category: Cat 5e, Wiring Configuration: T568A