Panduit UTPCH15BUY UTP Patch Cords Cat 5e | Graybar Store
Panduit - UTP Patch Cords Cat 5e - UTPCH15BUY
+ / - Hover over image to Zoom
Other Views

    UTP Patch Cords Cat 5e

    Manufacturer: Panduit
    Manufacturer #: UTPCH15BUY
    SKU: 25096717
    $6.80
    Checking Pricing
         
    Color:Blue
    Packaging:1 Each
    Length:15 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPCH15BUY
    • Color Blue
    • Category Cat 5e
    • Length 15 ft.
    Product Overview:
    TX5e™ UTP Patch Cords, Length: 15 ft, RJ45, Blue, Category: Cat 5e, Wiring Configuration: T568A