Panduit UTPSP3VLY UTP Patch Cords Cat 6 | Graybar Store
Panduit - UTP Patch Cords Cat 6 - UTPSP3VLY
+ / - Hover over image to Zoom
Other Views

    UTP Patch Cords Cat 6

    Manufacturer: Panduit
    Manufacturer #: UTPSP3VLY
    SKU: 25085762
    $7.56
    Checking Pricing
         
    Color:Violet
    Packaging:1 Each
    Length:3 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPSP3VLY
    • Color Violet
    • Category Cat 6
    • Length 3 ft.
    Product Overview:
    TX6™ PLUS UTP Patch Cords, Length: 3 ft, RJ45, Violet, Category: Cat 6, Wiring Configuration: T568B