Panduit UTPCH4Y UTP Patch Cord Cat 5e | Graybar Store
Panduit - UTP Patch Cord Cat 5e - UTPCH4Y
+ / - Hover over image to Zoom
Other Views

    UTP Patch Cord Cat 5e

    Manufacturer: Panduit
    Manufacturer #: UTPCH4Y
    SKU: 25096989
    $4.30
    Checking Pricing
         
    Color:White
    Packaging:1 Each
    Length:4 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPCH4Y
    • Color White
    • Category Cat 5e
    • Length 4 ft.
    Product Overview:
    TX5e™ UTP Patch Cord, Length: 4 ft, RJ45, White, Category: Cat 5e, Wiring Configuration: T568A