Panduit UTPCH2Y UTP Patch Cord Cat 5e | Graybar Store
Panduit - UTP Patch Cord Cat 5e - UTPCH2Y
+ / - Hover over image to Zoom
Other Views

    UTP Patch Cord Cat 5e

    Manufacturer: Panduit
    Manufacturer #: UTPCH2Y
    SKU: 25096988
    $4.39
    Checking Pricing
         
    Color:White
    Packaging:1 Each
    Length:2 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPCH2Y
    • Color White
    • Category Cat 5e
    • Length 2 ft.
    Product Overview:
    TX5e™ UTP Patch Cord, Length: 2 ft, RJ45, White, Category: Cat 5e, Wiring Configuration: T568A