Panduit UTPCH7GRY UTP Patch Cord Cat 5e | Graybar Store
Panduit - UTP Patch Cord Cat 5e - UTPCH7GRY
+ / - Hover over image to Zoom
Other Views

    UTP Patch Cord Cat 5e

    Manufacturer: Panduit
    Manufacturer #: UTPCH7GRY
    SKU: 25096974
    $4.71
    Checking Pricing
         
    Color:Green
    Packaging:1 Each
    Length:7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPCH7GRY
    • Color Green
    • Category Cat 5e
    • Length 7 ft.
    Product Overview:
    TX5e™ UTP Patch Cord, Length: 7 ft, RJ45, Green, Category: Cat 5e, Wiring Configuration: T568A