Panduit UTPSP10VLY UTP Patch Cord Cat 6 | Graybar Store
Panduit - UTP Patch Cord Cat 6 - UTPSP10VLY
+ / - Hover over image to Zoom
Other Views

    UTP Patch Cord Cat 6

    Manufacturer: Panduit
    Manufacturer #: UTPSP10VLY
    SKU: 25096134
    $9.75
    Checking Pricing
         
    Color:Violet
    Packaging:1 Each
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPSP10VLY
    • Color Violet
    • Category Cat 6
    • Length 10 ft.
    Product Overview:
    TX6™ PLUS UTP Patch Cord, Length: 10 ft, RJ45, Violet, Category: Cat 6, Wiring Configuration: T568B