Panduit UTPSP11BLY UTP Patch Cord Cat 6 | Graybar Store
Panduit - UTP Patch Cord Cat 6 - UTPSP11BLY
+ / - Hover over image to Zoom
Other Views

    UTP Patch Cord Cat 6

    Manufacturer: Panduit
    Manufacturer #: UTPSP11BLY
    SKU: 25025731
    $10.07
    Checking Pricing
         
    Color:Black
    Packaging:1 Each
    Length:11 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPSP11BLY
    • Color Black
    • Category Cat 6
    • Length 11 ft.
    Product Overview:
    TX6™ PLUS UTP Patch Cord, Length: 11 ft, RJ45, Black, Category: Cat 6, Wiring Configuration: T568B