Leviton 5G460-3W GigaMax® Cat 5e UTP Patch Cord | Graybar Store
Leviton - GigaMax® Cat 5e UTP Patch Cord - 5G460-3W
+ / - Hover over image to Zoom
Other Views

    GigaMax® Cat 5e UTP Patch Cord

    Manufacturer: Leviton
    Manufacturer #: 5G460-3W
    SKU: 22105793
    $2.64
    Checking Pricing
         
    Color:White
    Length:3 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5G460-3W
    • Color White
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 3 ft.
    • Wiring Configuration TIA 568-C.2
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    GigaMax® UTP Patch Cord, Length: 3 ft, RJ45, White, Category: Cat 5e, Wiring Configuration: TIA 568-C.2