Leviton 62460-10S eXtreme® Standard Cat 6+ UTP Patch Cord | Graybar Store
Leviton - eXtreme® Standard Cat 6+ UTP Patch Cord - 62460-10S
+ / - Hover over image to Zoom
Other Views

    eXtreme® Standard Cat 6+ UTP Patch Cord

    Manufacturer: Leviton
    Manufacturer #: 62460-10S
    SKU: 22068198
    $8.89
    Checking Pricing
         
    Color:Grey
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 62460-10S
    • Color Grey
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 10 ft.
    • Wiring Configuration T568B
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    GigaMax® UTP Patch Cord, Length: 10 ft, RJ45, Grey, Category: Cat 6, Wiring Configuration: T568B