Siemon Z6A-P Z-MAX® 6A UTP Panel Outlet | Graybar Store
Siemon - Z-MAX® 6A UTP Panel Outlet - Z6A-P
+ / - Hover over image to Zoom
Other Views

    Z-MAX® 6A UTP Panel Outlet

    Manufacturer: Siemon
    Manufacturer #: Z6A-P
    SKU: 25250341
    $10.94
    Checking Pricing
         
    Style:Spring-Loaded
    Adapter Type Front:Angled/Flat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # Z6A-P
    • Style Spring-Loaded
    • Category Cat 6a
    • Adapter Type Front Angled/Flat
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Z-Max® UTP Module, Cat 6a, Termination Style: Zero-Cross