Siemon ZC6A-10T-PD Z-MAX™ 6a Modular Cords with Clear Boot | Graybar Store
Siemon - Z-MAX™ 6a Modular Cords with Clear Boot - ZC6A-10T-PD
+ / - Hover over image to Zoom
Other Views

    Z-MAX™ 6a Modular Cords with Clear Boot

    Manufacturer: Siemon
    Manufacturer #: ZC6A-10T-PD
    SKU: 25822664
    $46.78
    Checking Pricing
         
    Color:Blue
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # ZC6A-10T-PD
    • Color Blue
    • Category Cat 6a
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 10 ft.
    • Wiring Configuration T568A
    • SAP Material Type ZSTD
    Product Overview:
    Z-Max® UTP Modular Cord, Length: 10 ft, RJ45, Blue, Category: Cat 6a, Wiring Configuration: T568A