Siemon ZM6A-10-04 Z-MAX™ 6a Modular Cords | Graybar Store
Siemon - Z-MAX™ 6a Modular Cords - ZM6A-10-04
+ / - Hover over image to Zoom
Other Views

    Z-MAX™ 6a Modular Cords

    Manufacturer: Siemon
    Manufacturer #: ZM6A-10-04
    SKU: 25227763
    $20.18
    Checking Pricing
         
    Color:Grey
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # ZM6A-10-04
    • Color Grey
    • Category Cat 6a
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 10 ft.
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Z-Max® UTP Modular Cord, Length: 10 ft, RJ45, Grey, Category: Cat 6a, Wiring Configuration: T568A; T568B