Hubbell Premise Wiring ISFH110EI iStation® HDMI 110 UTP Extender, Decorator | Graybar Store
Hubbell Premise Wiring - iStation® HDMI 110 UTP Extender, Decorator - ISFH110EI
+ / - Hover over image to Zoom
Other Views

    iStation® HDMI 110 UTP Extender, Decorator

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: ISFH110EI
    SKU: 25446999
    $219.61
    Checking Pricing
         
    Material:Thermoplastic
    Dimensions (Inches):1.45 W x 1.06 D x 4.19 H
    Part Number:ISFH110EI
    Color:Electrical Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # ISFH110EI
    • Color Electrical Ivory
    • Part Number ISFH110EI
    • Type UTP Extender
    • Dimensions (Inches) 1.45 W x 1.06 D x 4.19 H
    • Material Thermoplastic
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Everywhere™ UTP HDMI Extender, Electrical Ivory, Thermoplastic, Dimension (Inches): 1.45 W x 1.06 D x 4.19 H in