Hubbell Premise Wiring ISFH110W iStation® HDMI 110 UTP Extender, Decorator | Graybar Store
Hubbell Premise Wiring - iStation® HDMI 110 UTP Extender, Decorator - ISFH110W
+ / - Hover over image to Zoom
Other Views

    iStation® HDMI 110 UTP Extender, Decorator

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: ISFH110W
    SKU: 25446976
    $219.61
    Checking Pricing
         
    Material:Thermoplastic
    Dimensions (Inches):1.45 W x 1.06 D x 4.19 H
    Part Number:ISFH110W
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # ISFH110W
    • Color White
    • Part Number ISFH110W
    • Type UTP Extender
    • Dimensions (Inches) 1.45 W x 1.06 D x 4.19 H
    • Material Thermoplastic
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Everywhere™ UTP HDMI Extender, White, Thermoplastic, Dimension (Inches): 1.45 W x 1.06 D x 4.19 H in