Panduit P110B100-X UTP Cable For Termination | Graybar Store
Panduit - UTP Cable For Termination - P110B100-X
+ / - Hover over image to Zoom
Other Views

    UTP Cable For Termination

    Manufacturer: Panduit
    Manufacturer #: P110B100-X
    SKU: 96078186
    $15.50
    Checking Pricing
         
    Dimensions (Inches):8.57 W x 1.78 D x 3.47 H
    Color:Beige
    Rack Units:4
    Packaging:10 per Pack
    Use With:Connecting Blocks; Cross-Connects
    No. of Pairs:100
    Mounting Type:Rack Mount
    No. of Ports:25
    Alternate Manufacturer Part No.:P110B100-X
    Pair Count / Rack Units:100-Pair/4 RU
    Style:Without Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P110B100-X
    • Color Beige
    • Style Without Legs
    • Category Cat 5e
    • Pair Count / Rack Units 100-Pair/4 RU
    • No. of Ports 25
    • Rack Units 4
    • Alternate Manufacturer Part No. P110B100-X
    Product Overview:
    Pan-Punch® UTP Cable For Termination, No. of Pairs: 100, Dimension (Inches): 8.57 W x 1.78 D x 3.47 H in, Cat 5e, Packaging: 10 per Pack