Panduit P110BW100-X UTP Cable For Termination | Graybar Store
Panduit - UTP Cable For Termination - P110BW100-X
+ / - Hover over image to Zoom
Other Views

    UTP Cable For Termination

    Manufacturer: Panduit
    Manufacturer #: P110BW100-X
    SKU: 96078184
    $17.95
    Checking Pricing
         
    Dimensions (Inches):272.1 W x 3.38 D x 3.45 H
    Color:Beige
    Packaging:10 per Pack
    Use With:Connecting Blocks; Cross-Connects
    No. of Pairs:100
    Mounting Type:Rack Mount
    Alternate Manufacturer Part No.:P110BW100-X
    Style:With Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P110BW100-X
    • Color Beige
    • Style With Legs
    • Category Cat 5e
    • Alternate Manufacturer Part No. P110BW100-X
    • Dimensions (Inches) 272.1 W x 3.38 D x 3.45 H
    Product Overview:
    Pan-Punch® UTP Cable For Termination, No. of Pairs: 100, Dimension (Inches): 272.1 W x 3.38 D x 3.45 H in, Cat 5e, Packaging: 10 per Pack