Siemon 9C6P4-A5-01AR1A Category 6a UTP 4-Pair Cable - US | Graybar Store
Siemon - Category 6a UTP 4-Pair Cable - US - 9C6P4-A5-01AR1A
+ / - Hover over image to Zoom
Other Views

    Category 6a UTP 4-Pair Cable - US

    Manufacturer: Siemon
    Manufacturer #: 9C6P4-A5-01AR1A
    SKU: 25782986
    $855.05
    Checking Pricing
         
    Cable Type:UTP
    Packaging:1000 ft Reel
    No. of Pairs:4
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 9C6P4-A5-01AR1A
    • Cable Type UTP
    • Color Black
    • Category Cat 6a
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Flame Retardant PVC
    • No. of Pairs 4
    • Packaging 1000 ft Reel
    • SAP Material Type ZSTD
    Product Overview:
    Z-Max® UTP Cable, Black, Packaging: 1000 ft Reel, No. of Pairs: 4, Flame Retardant PVC, Gauge: 23 AWG