Siemon 9C6P4-E2-05-RXA Solution 6™ Plenum UTP Cable - US | Graybar Store
Siemon - Solution 6™ Plenum UTP Cable - US - 9C6P4-E2-05-RXA
+ / - Hover over image to Zoom
Other Views

    Solution 6™ Plenum UTP Cable - US

    Manufacturer: Siemon
    Manufacturer #: 9C6P4-E2-05-RXA
    SKU: 25447086
    $538.13
    Checking Pricing
         
    Color:Yellow
    No. of Pairs:4
    Cable Type:UTP
    Packaging:1000 ft Reelex
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 9C6P4-E2-05-RXA
    • Cable Type UTP
    • Color Yellow
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Flame Retardant PVC
    • No. of Pairs 4
    • Packaging 1000 ft Reelex
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    UTP Cable, Yellow, Packaging: 1000 ft Reelex, No. of Pairs: 4, Flame Retardant PVC, Gauge: 23 AWG