Siemon 9C6P4-E4-06-RBA System 6™ UTP Plenum (US) 4-Pair Cable | Graybar Store
Siemon - System 6™ UTP Plenum (US) 4-Pair Cable - 9C6P4-E4-06-RBA
+ / - Hover over image to Zoom
Other Views

    System 6™ UTP Plenum (US) 4-Pair Cable

    Manufacturer: Siemon
    Manufacturer #: 9C6P4-E4-06-RBA
    SKU: 25175875
    $838.82
    Checking Pricing
         
    Color:Blue
    No. of Pairs:4
    Cable Type:UTP
    Packaging:1000 ft Reel in a Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 9C6P4-E4-06-RBA
    • Cable Type UTP
    • Color Blue
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Packaging 1000 ft Reel in a Box
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    UTP Cable, Blue, Packaging: 1000 ft Reel in a Box, No. of Pairs: 4, PVC, Gauge: 23 AWG