Siemon 9C6R4-E3-07-RXA System 6™ UTP Riser (US) 4-Pair Cable | Graybar Store
Siemon - System 6™ UTP Riser (US) 4-Pair Cable - 9C6R4-E3-07-RXA
+ / - Hover over image to Zoom
Other Views

    System 6™ UTP Riser (US) 4-Pair Cable

    Manufacturer: Siemon
    Manufacturer #: 9C6R4-E3-07-RXA
    SKU: 22121767
    $260.46
    Checking Pricing
         
    Color:Green
    No. of Pairs:4
    Cable Type:UTP
    Packaging:1000 ft Reelex
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 9C6R4-E3-07-RXA
    • Cable Type UTP
    • Color Green
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating CSA FT-6; Plenum CMP
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Packaging 1000 ft Reelex
    • Country of Origin 99 - Multiple
    Product Overview:
    UTP Cable, Green, Packaging: 1000 ft Reelex, No. of Pairs: 4, PVC, Gauge: 23 AWG