Siemon STM8-RA-S UTP Active Remote, LCD | Graybar Store
Siemon - UTP Active Remote, LCD - STM8-RA-S
+ / - Hover over image to Zoom
Other Views

    UTP Active Remote, LCD

    Manufacturer: Siemon
    Manufacturer #: STM8-RA-S
    SKU: 97209764
    $118.28
    Checking Pricing
         
    Kit Includes:Siemon®
    Capacity:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # STM8-RA-S
    • Capacity LCD
    • Gauge UTP Tester Passive Remote
    • Kit Includes Siemon®
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Siemon® UTP Tester Passive Remote, Display Type: LCD