NSI Industries 5007M Utility Turn Lock Photocontrol 120/240V, 2770VA .5 in. Sens | Graybar Store
NSI Industries - Utility Turn Lock Photocontrol 120/240V, 2770VA .5 in. Sens - 5007M
+ / - Hover over image to Zoom
Other Views

    Utility Turn Lock Photocontrol 120/240V, 2770VA .5 in. Sens

    Manufacturer: NSI Industries
    Manufacturer #: 5007M
    SKU: 25276299
    $27.63
    Checking Pricing
         
    VA Ballast:2000 to 2770
    Volts AC:120/208-277
    Watts Tungsten:2000 to 4620
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 5007M
    • VA Ballast 2000 to 2770
    • Volts AC 120/208-277
    • Watts Tungsten 2000 to 4620
    • Country of Origin CN - China
    Product Overview:
    Utility turn lock photocell120/208-277V AC, 2000 to 2770VA ballast, 2000 to 4620W tungsten with weatherproof sealant.
    • Delayed response utility grade
    • Sensor type: cadmium sulphide cell
    • Temperature Range: -40° to 140°F
    • cULus