B-Line (Eaton) B816ZN Utility Pole Bracket | Graybar Store
B-Line (Eaton) - Utility Pole Bracket - B816ZN
+ / - Hover over image to Zoom
Other Views

    Utility Pole Bracket

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B816ZN
    SKU: 98405619
    $209.79
    Checking Pricing
         
    Length:14 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B816ZN
    • Length 14 in.
    Product Overview:
    14 inch lenght , zinc plated utility pole bracket.