General Machine Products 70157 Utility Manhole Cover Lifter | Graybar Store
General Machine Products - Utility Manhole Cover Lifter - 70157
+ / - Hover over image to Zoom
Other Views

    Utility Manhole Cover Lifter

    Manufacturer: General Machine Products
    Manufacturer #: 70157
    SKU: 25460074
    $437.18
    Checking Pricing
         
    Additional Features:Includes Small, Medium and Large Hooks
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Machine Products
    • Manufacturer # 70157
    • Additional Features Includes Small, Medium and Large Hooks
    • Materials Plated Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Utility manhole cover lifter includes small J-hook, medium L-hook and large J-hook.
    Utility Manhole Cover Lifter
    • The plated steel tubular body has been made thicker for the typically heavier electric utility manhole covers
    • The built in mechanical advantage allows you to remove even the most stubborn cover, while letting the lifter do the work, not your back
    • A spiked foot is incorporated into the design for improved traction on ground, sand, ice, snow or other loose surface
    • GMP offers multiple hooks or "keys" to be placed on the shackle at the end of the lifter's galvanized chain. This allows one tool to remove multiple cover types
    • The keys are heat treated steel for extra strength and durability
    • Working load limit has a maximum load limit of 125 lbs. applied to the end of the lifter handle