Hubbell Power Systems 6812 Utility Hardware Washers | Graybar Store
Hubbell Power Systems - Utility Hardware Washers - 6812
+ / - Hover over image to Zoom
Other Views

    Utility Hardware Washers

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 6812
    SKU: 88056295
    $0.60
    Checking Pricing
         
    Length:2 in.
    Diameter (Inches):11/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 6812
    • Type Flat Square
    • Diameter (Inches) 11/16
    • Length 2 in.
    • Material of Construction Galvanized Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    11/16 inch galvanized steel washer, 2 inch outer diameter
    Flat 2 inch square washer made to fit 5/8 inch bolt. Made of 1/8 inch thick galvanized steel. Package of 300.