Hubbell Power Systems 8812 Utility Hardware Bolts, 5/8 In. x 12 | Graybar Store
Hubbell Power Systems - Utility Hardware Bolts, 5/8 In. x 12 - 8812
+ / - Hover over image to Zoom
Other Views

    Utility Hardware Bolts, 5/8 In. x 12

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 8812
    SKU: 88056457
    $2.70
    Checking Pricing
         
    Diameter (Inches):5/8
    Length:12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 8812
    • Type Crossarm
    • Diameter (Inches) 5/8
    • Length 12 in.
    • Material of Construction Galvanized Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    5/8 inch hot dipped galvanized steel bolt. 12 inches long with square nut.
    Hubbell Power Systems, Inc. utility bolts are made of hot dipped galvanized steel. These 12 inch bolts, 6 inch thread, come with a 5/8 inch square head and a 5/8 inch square nut. Also known as crossarm bolts or through bolts, each nut and bolt is rated to a tensile strength of 12,400lbs.