Hubbell Power Systems 29960 Utility Hardware Bolts, Oval Eye, 5/8 x 10 | Graybar Store
Hubbell Power Systems - Utility Hardware Bolts, Oval Eye, 5/8 x 10 - 29960
+ / - Hover over image to Zoom
Other Views

    Utility Hardware Bolts, Oval Eye, 5/8 x 10

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 29960
    SKU: 88056074
    $6.05
    Checking Pricing
         
    Diameter (Inches):5/8
    Length:10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 29960
    • Type Oval Eye
    • Diameter (Inches) 5/8
    • Length 10 in.
    • Material of Construction Drop Forged Galvanized Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    5/8 x 10 inch galvanized steel oval eye bolt. Package of 25.
    The Hubbell oval eye bolt is 10 inches long, with a diameter of 5/8 inch. The bolt and square nut(included) are made of hot dipped galvanized steel. Features a cone type point and rolled threads. Bolt is rated at 12.400 lbs. Package of 25