3M 2929-SILVER-48MM Utility Duct Tape | Graybar Store
3M - Utility Duct Tape - 2929-SILVER-48MM
+ / - Hover over image to Zoom
Other Views

    Utility Duct Tape

    Manufacturer: 3M
    Manufacturer #: 2929-SILVER-48MM
    SKU: 25100604
    $10.40
    Checking Pricing
         
    Color:Silver
    Dimensions:1.88 Inches Wide x 50 Yards
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2929-SILVER-48MM
    • Color Silver
    • Dimensions 1.88 Inches Wide x 50 Yards
    • Type Genral Use Duct Tape
    • Material Type Polyethylene Over Cloth Scrim
    Product Overview:
    50 yard x 1.88 inch utility duct tape for temporary repairs, sealing, holding and marking
    • Polyethylene backing resists moisture prolonging the tape bond in moist or humid environments.
    • Rubber adhesive sticks well to many surfaces. It is a versatile tape for a wide variety of applications.
    • Quick easy tear.
    • Individual roll wrap preserves integrity of the roll with less waste and easy identification.
    • 1.88 inch x 50 Yard