Mulberry 10013 Galvanized Steel Utility Cover, Smooth Finish, 4-3/32 in. x 2-7/32 in., GFCI Receptacle, Box Mount | Graybar Store
Mulberry - Galvanized Steel Utility Cover, Smooth Finish, 4-3/32 in. x 2-7/32 in., GFCI Receptacle, Box Mount - 10013
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel Utility Cover, Smooth Finish, 4-3/32 in. x 2-7/32 in., GFCI Receptacle, Box Mount

    Manufacturer: Mulberry
    Manufacturer #: 10013
    SKU: 93145608
    $1.64
    Checking Pricing
         
    Opening:(1) GFCI Receptacle
    Shape:Rectangular
    No. of Gangs:1-Gang
    Material:Galvanized Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 10013
    • Materials Steel
    • No. of Gangs 1-Gang
    • Opening (1) GFCI Receptacle
    • Shape Rectangular
    • Material Galvanized Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Utility Cover, Galvanized Steel, No. of Gangs: 1, Shape: Rectangular, Opening: (1) GFCI Receptacle