3M 19819 Utility Cloth Roll | Graybar Store
3M - Utility Cloth Roll - 19819
+ / - Hover over image to Zoom
Other Views

    Utility Cloth Roll

    Manufacturer: 3M
    Manufacturer #: 19819
    SKU: 25235256
    $36.78
    Checking Pricing
         
    Color:Maroon
    Dimensions:2 in W x 50 yd L
    Material:Cloth (Backing Material‎)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 19819
    • Color Maroon
    • Dimensions 2 in W x 50 yd L
    • Type Cloth Sanding Strips
    • Material Cloth (Backing Material‎)
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    3M™ 314D Utility Cloth Roll, Dimensions: 2 in W x 50 yd L, Cloth (Backing Material‎), Maroon