Klein Tools 63035 Utility Cable Cutter | Graybar Store
Klein Tools - Utility Cable Cutter - 63035
+ / - Hover over image to Zoom
Other Views

    Utility Cable Cutter

    Manufacturer: Klein Tools
    Manufacturer #: 63035
    SKU: 88153581
    $99.23
    Checking Pricing
         
    Capacity:350 kcmil
    Overall Length (Inches):16-3/4
    Tool Application:Utility Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 63035
    • Capacity 350 kcmil
    • Overall Length (Inches) 16-3/4
    Product Overview:
    Utility Cable Cutter with shear-type hook jaws that grab and hold cable while shear-cutting action makes clean cuts