Hubbell Wiring Device - Kellems DRUBGFI15 Utility Box | Graybar Store
Hubbell Wiring Device - Kellems - Utility Box - DRUBGFI15
+ / - Hover over image to Zoom
Other Views

    Utility Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DRUBGFI15
    SKU: 89027320
    $77.24
    Checking Pricing
         
    Box Style:Rectangular
    Additional Features:Optional Auxiliary Contacts for Feed Through Capability
    Color:Grey
    Size:3.31 W x 2.43 D x 5.82 H in
    Mounting Position:Vertical
    No. of Gangs:2
    Depth:2.43 in.
    Use With:Straight Blade Devices
    Mounting Type:DIN Rail
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DRUBGFI15
    • Color Grey
    • Size 3.31 W x 2.43 D x 5.82 H in
    • Additional Features Optional Auxiliary Contacts for Feed Through Capability
    • Box Style Rectangular
    • Depth 2.43 in.
    • Mounting Position Vertical
    Product Overview:
    Utility Box, PVC, Gray, Size: 3.31 W x 2.43 D x 5.82 H in, Box Style: Rectangular, Mounting Type: DIN Rail Mount